Motion
H1W
Split Taper Hub - Fits H Bushings
Mi Item #02878698
MFR #H1W
Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits H Bushings
Mi Item #02878698
MFR #H1W

Mfr description
H1 WELD ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.11/each

Specifications

Dimensions

  • Bushing Size
    H
  • Outside Diameter
    2-1/2 in
  • Overall Length
    7/8 in
  • Weight
    0.60 lbs

Details

  • Material
    Steel
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)