Specifications
Dimensions
- Bore Diameter50 mm
Details
- Bore TypeStraight
- Manufacturer Upc Number80067518509
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067518509
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)