Motion
RHA306
Center Hole Aluminum Cylinder Ram - Single Acting - Spring Return, 30 ton Capacity, 6.0000 in Stroke, 11.156 in Retracted, 17.031 in Extended
Mi Item #02878735
MFR #RHA306
Price$4,887.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Aluminum Cylinder Ram - Single Acting - Spring Return, 30 ton Capacity, 6.0000 in Stroke, 11.156 in Retracted, 17.031 in Extended
Mi Item #02878735
MFR #RHA306

Mfr description
RHA306 CYL, 30 TON 6" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,887.13/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    2.841 in
  • Center Hole Diameter
    1.281 in
  • Extended Height
    17.031 in
  • Insert Thread Size
    2-5/8 – 8
  • Lowered Height
    11.1600 in;283.50 mm
  • Maximum Height
    17.0300 in;432.60 mm
  • Outside Diameter
    5.125 in
  • Piston Rod Diameter  
    3.250 in
  • Plunger Diameter
    3.2500 in;82.60 mm
  • Retracted Height
    11.156 in
  • Stroke  
    6.0000 in
  • Weight
    21.90 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    6.340 in²
  • Load Capacity
    30 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    38.100 in³
  • Piston Stroke
    5.8800 in;149.40 mm
  • Series / Type
    RH
  • Tons at 10000 psi
    31.70 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)