Specifications
Dimensions
- Belt Height0.14 in / 3.6 mm
- Belt Width1.0000 in
- Overall Length24.7500 in
- Overall Width1.0000 in
- Pitch0.375 in / 10 mm
- Pitch Length24.75 in / 629 mm
- Standard WidthYES
- Tooth Height0.075 in / 1.91 mm
- Weight0.1 lbs
- Width1 in / 25 mm
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Belt Back SideSmooth
- Belt SectionL
- Belt TypeL - Light Duty
- Belt/SlabBelt
- ColorBlack
- Cord MaterialFiberglass
- DescriptionThe trapezoidal tooth profile of PowerGrip™ Timing belts offers a maintenance-free and economical alternative to conventional chain drives and is well suited for use in positioning applications.
- End TypeEndless
- Fabric TypeNylon Teeth
- Manufacturer Catalog Number9257-7337
- Manufacturer Upc Number072053937657
- MaterialPolychloroprene (Neoprene)
- Max Operating Temperature212 °F
- Maximum Temperature+212°F / +100 °C
- Minimum Temperature-22°F / -30 °C
- Number Of Teeth66
- Number Of Toothed Sides1
- Operating Temperature Range-22 to +212 °F
- Reinforcing Cord MaterialFiberglass
- Resistance FeaturesOil Resistant
- SidedSingle Sided
- Sprocket CompatibilityPowerGrip GT
- Static ConductiveNo
- Tooth FormTrapezoidal Design
- Tooth ProfileTrapezoidal
- UPC_NO072053937657
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)