Motion
6706LLF

NTN
6706LLF

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 37 mm OD, 4 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02878906
MFR #6706LLF
Price$242.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6706LLF

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 37 mm OD, 4 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02878906
MFR #6706LLF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.78/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Crown
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6706LLF BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6706LLF is a 30 mm bore radial/deep groove ball bearing with a 37 mm OD and 4 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6706LLF
  • Manufacturer Upc Number
    4547359584806
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 284 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    280 lbf
  • Radial Static Load Capacity
    214 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584806

Overview

Mfr description
6706LLF BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought