Motion
PF2A521-N03
Pneumatic Flow Switch - 20 L/min to 200 L/min Flow Rate, 3/8 NPT, 0 to +50 °C Temp Range, Lead Wire Connection
Mi Item #02878929
MFR #PF2A521-N03
Price$381.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 20 L/min to 200 L/min Flow Rate, 3/8 NPT, 0 to +50 °C Temp Range, Lead Wire Connection
Mi Item #02878929
MFR #PF2A521-N03

Mfr description
PF2A521-N03 SWITCH
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.5, or-0.05 to 0.75 (flow range dependent)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.51/each

Specifications

Dimensions

  • Overall Height
    92.2 mm
  • Overall Length
    116 mm
  • Overall Width
    62 mm
  • Port 1 Size/Type
    3/8 in NPT
  • Port 2 Size/Type
    3/8 in NPT
  • Weight
    1.10 lbs

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Remote
  • Electrical Connection
    Lead Wire
  • Flow Adjustment Valve
    No
  • Flow Rate Range
    20 L/min to 200 L/min
  • Fluid Comp
    Air, Nitrogen
  • Mounting Type
    Bracket
  • Number Of Outputs
    1
  • Operating Pressure Range
    -50 kPa to +0.75 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Output Specification
    4 to 20 mA
  • Piping
    3/8 NPT
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Rated Flow Range
    20 L/min to 200 L/min
  • Series
    PF2A
  • Standards Met
    CE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)