Motion
36104
Sample Barb Port Adapter - For Use With 1/4" OD Tube Oil Sample Port
Mi Item #02878936
MFR #36104
Price$72.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sample Barb Port Adapter - For Use With 1/4" OD Tube Oil Sample Port
Mi Item #02878936
MFR #36104

Mfr description
36104 PORTA ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.57/each

Specifications

Details

  • For Use With
    1/4" OD Tube Oil Sample Port
  • Material
    Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Sample Barb Port Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)