Motion
41262
High Capacity Flange Mounted Ball Transfer - 41200 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 700 lb Load Capacity
MI ITEM #02879031
MFR #41262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Capacity Flange Mounted Ball Transfer - 41200 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 700 lb Load Capacity
MI ITEM #02879031
MFR #41262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41262 BALL TRANSFER

Specifications

  • Ball Diameter
    1.0000 in
  • Series
    41200
  • Ball Material
    Chrome Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    2.2813 in
  • Housing Material
    Carbon Steel
  • Overall Height
    1.7500 in
  • Overall Width
    3.0000 in
  • Maximum Load Capacity
    700 lb
  • Manufacturer Catalog
  • Weight
    1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text