Motion
78 OIL
Lubricant - No, 330 gal, Yellow Color
MI ITEM #02879032
MFR #78 OIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 330 gal, Yellow Color
MI ITEM #02879032
MFR #78 OIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78 OIL 330 GAL BIN

Specifications

  • Type
    Lubricant
  • Container Size
    330 gal (US)
  • Food Grade
    No
  • Composition
    Hydrotreated Heavy Paraffinic Petroleum Distillates, Mixed Zinc Carboxylates, Polyolefin Anhydride, Residual Oil
  • Application
    General Purpose
  • ISO Grade
    150
  • Color
    Yellow
  • Certification
    USDA H2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought