Motion
CCB6A-H
3/4X5 1/2IN COUP BOLT GR5
MI ITEM #02879127
MFR #CCB6A-H
Price$82.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4X5 1/2IN COUP BOLT GR5
MI ITEM #02879127
MFR #CCB6A-H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.40/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.75 in
  • Bolt Length
    5.5 in
  • Compatible Bore Diameter
    4-1/2 in
  • Coupling Diameter
    3 in
  • Length
    6
  • Overall Length
    5-1/2 in
  • Storage Dimension Height
    5.5 in
  • Storage Dimension Length
    0.75 in
  • Storage Dimension Width
    5.5 in
  • Weight
    1.00 lbs, 0.9

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950211893
  • Material
    Steel
  • Part Type
    Coupling Bolt

Overview

Mfr description
CCB6A-H 3/4X5 1/2 CPLG BOLT & NUT GR 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text