Motion
E600-N10
Modular Piping Adapter - For Use With AC50, AC55, AC60, 1 NPT Port
Mi Item #02879145
MFR #E600-N10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Piping Adapter - For Use With AC50, AC55, AC60, 1 NPT Port
Mi Item #02879145
MFR #E600-N10

Mfr description
E600-N10 ADAPTER, MODULAR PIPING
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1 NPT
  • Weight
    0.35 lbs, 0.3

Details

  • Accessory Type
    Pipe Adapter
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)