Motion
SPP-29
Martin SPP-29 SHEAR PIN
MI ITEM #02879158
MFR #SPP-29
Price$47.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP-29 SHEAR PIN
MI ITEM #02879158
MFR #SPP-29

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.99/each

Specifications

Dimensions

  • Height
    3.3
  • Length
    0.8
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    0.875 in
  • Storage Dimension Width
    0.875 in
  • Weight
    2.00 lbs, 0.6
  • Width
    1.1

Details

  • Manufacturer Upc Number
    697950077307
  • Material
    Steel

Overview

Mfr description
SPP-29 SHEAR PIN
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought