Motion
RCJL60-N
Flange-mount Housing - 4-Bolt Flange, Housing: Solid, 6.3438 in Overall Length, Cast Iron Material
Mi Item #02879223
MFR #RCJL60-N
Price$779.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Solid, 6.3438 in Overall Length, Cast Iron Material
Mi Item #02879223
MFR #RCJL60-N

Mfr description
RCJL60-XL-N HOUSINGFLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.85/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in
  • Overall Depth
    71.3 mm
  • Overall Length
    175 mm
  • Overall Length Diameter
    6.3438 in
  • Weight
    11.14 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    RCJL
  • UPC_NO
    4012802801002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)