Specifications
Dimensions
- Baffle Spacing1.500 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing3.50 in
- Overall Length27.62 in
- Port Size - Shell SideNPT 1.500
- Port Size - Tube SideNPT 1.250
- Shell Diameter4.13 in
- Weight47.00 lbs
Details
- Baffle MaterialBrass
- End Bonnet MaterialCast Iron
- Flow Rate - Shell Side20 gpm
- Flow Rate - Tube Side4.5 to 38.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes2
- Parts List
- Replacement Bonnet Gasket302-1019 Hypalon, 302-1017 Durlon
- Replacement Foot Bracket207-0022
- Replacement In Out Bonnet Double Pas207-0008 Cast Iron
- Replacement Return Bonnet207-0009 Cast Iron
- Replacement Zinc Anode301-0004
- SeriesAA
- Shell MaterialBrass
- Tubing MaterialCopper
Overview
Mfr description
AA-824-1.5-4-TP HEATEXCHANGER
- Computer generated data sheet available forany application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications