Motion
C1010CBT

POWER TEAM
C1010CBT

Threaded End Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 10.125 in Stroke, 15.500 in Retracted, 25.625 in Extended
Mi Item #02879296
MFR #C1010CBT
Price$1,050.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
C1010CBT

Threaded End Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 10.125 in Stroke, 15.500 in Retracted, 25.625 in Extended
Mi Item #02879296
MFR #C1010CBT

Mfr description
C1010CBT CYLINDER, RAM (SPX)
  • Threaded cylinder collars, piston rod ends, and internal base threads simplify mounting
  • A 9796 3/8" NPTF female half coupler is standard with each cylinder; oil port threads are 3/8" NPTF ASME B30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,050.07/each

Specifications

Dimensions

  • Base to Port
    1.688 in
  • Bore Size
    1.688 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    25.625 in
  • Outside Diameter
    2.250 in
  • Piston Rod Diameter  
    1.500 in
  • Plunger Diameter
    1.5000 in
  • Retracted Height
    15.500 in
  • Stroke  
    10.125 in
  • Thread Depth
    1.688 in
  • Thread Size
    1-1/4 – 11-1/2
  • Weight
    13.90 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-1/4 – 14
  • Cylinder Capacity
    10 ton
  • Effective Area
    2.236 in²
  • Internal Base Thread
    1-1/4 – 11-1/2 NPSM
  • Load Capacity
    10 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    1
  • Oil Capacity
    22.900 in³
  • Piston Rod Protrusion
    1.063 in
  • Piston Rod Thread
    1-1/4 – 11-1/2 NPT
  • Piston Stroke
    10.1300 in
  • Series / Type
    CBT
  • Tons at 10000 psi
    11.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)