Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Electrical cleaner - 20 oz, Aerosol, No Solvent, Solvent Scent
Mi Item #02879315
MFR #A00365

Mfr description
A00365 MST ICS ENRGZD ELCTRCL CLNR 20N20
  • Nonconductive to 29,000 volts
  • Not recommended for prolonged contact with plastic
  • Leaves no residue & dries fast
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    20 oz
  • Overall Height
    8.375 in
  • Overall Width
    8.375 in
  • Weight
    9.50 lbs

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    electrical contact cleaner
  • Certification
    K2
  • Cleaner Type
    Specialty
  • Color
    None
  • Concentration
    Ready-to-Use
  • Dielectric Strength
    29 K
  • Features & Benefits
    • Nonconductive to 29,000 volts • Not recommended for prolonged contact with plastic • Leaves no residue & dries fast • Fast dry nonflammable chlorinated formula • High flow blasting action spray
  • Flammability
    Not Flammable
  • Food Grade
    Food Grade
  • Form
    Clear Spray
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    12
  • Scent
    Solvent
  • Surfaces Cleaned
    Electric Motors, Electrical equipment, generators
  • Type
    Cleaner/Degreaser
  • UPC_NO
    10723783200920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)