1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEDLAND FLOW METERS
H761A-050-TK
5 gpm Port Size, NPTF, 50 gpm Max Flow
MI ITEM #
02879384
MFR #
H761A-050-TK
Price
$1,191.80
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Flow Meters
HEDLAND FLOW METERS H761A-050-TK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEDLAND FLOW METERS
H761A-050-TK
5 gpm Port Size, NPTF, 50 gpm Max Flow
MI ITEM #
02879384
MFR #
H761A-050-TK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,191.80
/each
Qty
Add to Cart
Specifications
Dimensions
Minimum Flow Rate
5 gpm
Details
Action
Direct
Max Operating Temperature
240 °F
Maximum Flow Rate
50 gpm
Operating Medium
Hydraulic Fluid
Thread Standard
NPTF
Overview
Mfr description
H761A-050-TK 1" NPT FLOW METER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data