Motion
S-450A 1.125 LCO

NEXEN GROUP
S-450A 1.125 LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 1.1250 in Bore, 224 in Dynamic Torque Capacity
Mi Item #02879401
MFR #S-450A 1.125 LCO
Price$1,056.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-450A 1.125 LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 1.1250 in Bore, 224 in Dynamic Torque Capacity
Mi Item #02879401
MFR #S-450A 1.125 LCO

Mfr description
827819 S-450A BRAKE
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,056.97/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size Range
    1.1250 in
  • Length
    11.4900 in
  • Maximum Continuous Thermal Dissipation
    1.90 hp
  • Outer Diameter
    5.9400 in
  • Overall Diameter
    5.94 in
  • Overall Length
    2.51 in
  • Port Size
    1/4 NPT
  • Weight
    9 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications. 1.1250" shaft is standard but optional straight bushings are available if needed that allow for easy conversion to smaller shaft sizes.
  • Approximate Brake Facing Life
    460 hp/hr
  • Bore Style
    Bore to Size - with Straight Bushing Options
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    52729 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Brake Response Factor
    0.090
  • Brake Series
    S-450A
  • Bushing Type & Range
    Straight Bushed - 0.0000 to 1.0000 in
  • Combination Type
    Brake
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Design
    Caliper
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    818972
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.90 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    264
  • Maximum Dynamic Torque Capacity
    224 in
  • Min Engagement Pressure
    3 psi
  • Model
    S-450A
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Flange, Shaft
  • Open Or Enclosed Design
    Open
  • Optional Bushings
    819200 (.7500"), 819300 (.8750"), 819400 (1.0000"), 820000 (Blank Bore)
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    818910
  • Release
    Spring
  • Series
    S 450A
  • Temperature Range
    32 to 150 °F
  • Torque Pin Bracket
    819900
  • UPC_NO
    662284257404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)