Motion
7100261237 3M CUBITRON LL CLOTH BELT 784F, 120+ XF-WEIGHT, 6 IN X 298 IN, F

3M
7100261237 3M CUBITRON LL CLOTH BELT 784F, 120+ XF-WEIGHT, 6 IN X 298 IN, F

3M™ Cubitron™ ll Cloth Belt 784F, 120+ XF-weight, 6 in x 298 in, Film-lok, Single-flex
MI ITEM #02879450
MFR #7100261237 3M CUBITRON LL CLOTH BELT 784F, 120+ XF-WEIGHT, 6 IN X 298 IN, F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100261237 3M CUBITRON LL CLOTH BELT 784F, 120+ XF-WEIGHT, 6 IN X 298 IN, F

3M™ Cubitron™ ll Cloth Belt 784F, 120+ XF-weight, 6 in x 298 in, Film-lok, Single-flex
MI ITEM #02879450
MFR #7100261237 3M CUBITRON LL CLOTH BELT 784F, 120+ XF-WEIGHT, 6 IN X 298 IN, F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YN
  • Belt Length
    132 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    24
  • Manufacturer Upc Number
    00638060599518
  • UPC_NO
    00638060599518

Overview

Mfr description
7100261237 3M CUBITRON LL CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought