Motion
2940P2
Air Impact Wrench - Pistol Grip Handle, Non-Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 4000 rpm Max Speed
MI ITEM #02879672
MFR #2940P2
Price$20,907.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Non-Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 4000 rpm Max Speed
MI ITEM #02879672
MFR #2940P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,907.00/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Overall Length
    251 mm
  • Tool Weight
    22.88 lb

Details

  • Air Consumption
    58.0 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    810 bpm
  • Maximum Speed
    4000 rpm
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Non-Reversible
  • Variable Speed
    Variable Speed

Overview

Mfr description
2940P2 1IN AIR IMPACT WRENCH 1600 FT-LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought