Motion
SSUPB20-XS

THOMSON (ALTRA)
SSUPB20-XS

Super Smart Linear Guide Round Shaft Pillow Block - Super Smart Series, Closed, 1.2500 in Shaft Diameter, 3.6300 in, 92.20 mm Overall Length
Mi Item #02879751
MFR #SSUPB20-XS
Price$846.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB20-XS

Super Smart Linear Guide Round Shaft Pillow Block - Super Smart Series, Closed, 1.2500 in Shaft Diameter, 3.6300 in, 92.20 mm Overall Length
Mi Item #02879751
MFR #SSUPB20-XS

Mfr description
SSUPB20-XS PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.23/each

Specifications

Dimensions

  • Center Shaft Height
    1.5000 in;38.10 mm
  • Overall Height
    2.81 in
  • Overall Length
    3.6300 in, 92.20 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2350.0 lbf
  • Finish Coating
    Black Anodize
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super Smart
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)