Motion
K6158-16X200
Industrial Hose - 1 in Inner Diameter
Mi Item #02879767
MFR #K6158-16X200
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1 in Inner Diameter
Mi Item #02879767
MFR #K6158-16X200

Mfr description
K6158-16X200 KURI-TEC HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Additional Details
    A High Purity Non-Conductive NSF Certified, Phthalate Free Hose with Colored Jacket which is Ideal for Potable water and Deionized water transfer
  • Color
    Grey
  • Features
    Made with Phthalate Free PVC compounds certified under NSF-51/NSF-61. White or gray jacket to reduce tendency for algae growth and U. V. degradation in warm sunny applications. Non-marking cover. Non-perforated cover. Non-conductive compounds. Silicone-free. One-piece lengths. RoHS compliant. Now Phthalate Free!
  • Hose Covering Material
    Phthalate Free PVC compound, available in solid color: K6158 - Grey. Additional non-toxic colors (Red, Black, Blue, Green, Yellow and Purple) are available on a special order basis.
  • Manufacturer Upc Number
    822353072431
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K6158 High-Purity Non-Toxic PVC Potable Water Hose
  • Style
    High Purity Non-Conductive PVC Potable Water Hose
  • Type
    Potable Water Hose
  • UPC_NO
    822353072431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)