Motion
NAH65EM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 65 mm Rail Size, 193 mm Wide, Load Capacity: 181000 N
Mi Item #02879769
MFR #NAH65EM
Price$861.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 65 mm Rail Size, 193 mm Wide, Load Capacity: 181000 N
Mi Item #02879769
MFR #NAH65EM

Mfr description
NAH65EM NH65 SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.59/each

Specifications

Dimensions

  • Overall Height
    74 MM
  • Overall Length
    202 MM
  • Overall Width
    170 MM
  • Weight
    19.84 lbs

Details

  • Load Capacity
    181000 N
  • Measurement Standard
    Metric
  • Series
    LH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)