Motion
NSK GRS LG2
Linear Guide and Ballscrew Grease - General Purpose, Mineral Oil, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Blue Color, Not Food Grade, Non-Water Resistant, -20 to +70 °C
MI ITEM #02879832
MFR #NSK GRS LG2
Price$370.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide and Ballscrew Grease - General Purpose, Mineral Oil, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Blue Color, Not Food Grade, Non-Water Resistant, -20 to +70 °C
MI ITEM #02879832
MFR #NSK GRS LG2

Mfr description
NSK-GRS-LG2 GREASE 80 GRAMS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.70/each

Specifications

Dimensions

  • Container Size
    80 g
  • Weight
    0.18 lbs

Details

  • Application
    Ball Screws, General NSK Linear Guides, Grease Gun, Monocarriers for Semiconductor and Liquid Crystal Display (LCD)
  • Color
    Blue
  • Composition
    Mineral Oil, Synthetic Hydrocarbon Oil
  • Container Type
    Tube
  • Country of Origin
    JP
  • Dropping Point
    +200 °C
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Soap
  • Harmonization Code
    2710194000
  • Manufacturer Upc Number
    029176506857
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -20 °C
  • Nuclear Grade
    Not Nuclear Grade
  • Series
    LG2
  • Temperature Range
    -20 to +70 °C
  • Type
    General Purpose
  • UPC_NO
    029176506857
  • Water Resistance
    Non-Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)