Motion
36880

ANSELL
36880

KleenGuard Disposable Boot Cover - Universal Size, White Color
Mi Item #02879901
MFR #36880
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36880

KleenGuard Disposable Boot Cover - Universal Size, White Color
Mi Item #02879901
MFR #36880

Mfr description
36880 KLEENGUARD BOOT COVER 300/BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    8.10 lbs

Details

  • Color
    White
  • Footwear Type
    Boot Cover
  • Product Line
    A20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)