Motion
SER204-12
Ball Insert Bearing - 0.7500 in Bore Diam., 1.8500 in OD, Set Screw Locking
MI ITEM #02879958
MFR #SER204-12
Price$28.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., 1.8500 in OD, Set Screw Locking
MI ITEM #02879958
MFR #SER204-12

Mfr description
SER204-12 ER SERIES BEARING-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8500 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067512075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)