Motion
BSA 206 CGB

SKF
BSA 206 CGB

Ball Thrust Bearing - Single-Direction, 30 mm Bore, 62 mm OD, 16 mm Width
MI ITEM #02880031
MFR #BSA 206 CGB
Price$776.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 206 CGB

Ball Thrust Bearing - Single-Direction, 30 mm Bore, 62 mm OD, 16 mm Width
MI ITEM #02880031
MFR #BSA 206 CGB

Mfr description
BSA206CGB PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.51 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Nylon
  • Coating
    Uncoated
  • Dynamic Load Capacity
    6407 lbf
  • Manufacturer Product Page
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    28.5 kN
  • Series
    BSA
  • Static Load Capacity
    15961 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316570420289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)