Motion
FNYBUFB08
Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: .500 in, Outside Diameter: 1.25 in, Overall Width: 1.690 in
Mi Item #02880116
MFR #FNYBUFB08
Price$138.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: .500 in, Outside Diameter: 1.25 in, Overall Width: 1.690 in
Mi Item #02880116
MFR #FNYBUFB08

Mfr description
FNYBU-FB-08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.99/each

Specifications

Dimensions

  • Outside Diameter
    1.25 in
  • Overall Length
    1.630 in
  • Overall Width
    1.690 in
  • Shaft Diameter
    .500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Sealed
  • Housing Type
    Flange
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mounting Type
    Flange
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flange Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner FB
  • Static Load Capacity
    4314.775 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)