Motion
H-BB 1/2
Quick Disconnect Idler Shaft Bushing - H-BB Bushing, 2.5 in Flg OD, 0.25 in Flg Thickness
Mi Item #02880125
MFR #H-BB 1/2
Price$268.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Shaft Bushing - H-BB Bushing, 2.5 in Flg OD, 0.25 in Flg Thickness
Mi Item #02880125
MFR #H-BB 1/2

Mfr description
H-BB 1/2 MST IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.67/each

Specifications

Dimensions

  • Bushing Size
    H-BB
  • Flange Outside Diameter
    2.5 in
  • Flange Thickness
    0.25 in
  • Length Through Bore
    1.25
  • Storage Dimension Height
    1.38 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    .80 lbs

Details

  • Manufacturer Upc Number
    697950934464
  • UPC_NO
    697950934464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)