Motion
KH-225E
Slewing Ring - Four-Point Contact, External Gear, 22.750 in ID, 26.667 in OD
Mi Item #02880200
MFR #KH-225E
Price$10,864.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - Four-Point Contact, External Gear, 22.750 in ID, 26.667 in OD
Mi Item #02880200
MFR #KH-225E

Mfr description
KH225 E BRG SPECIAL
  • KH series bearings are designed to provide precise positioning and stopping, with consistent repeatability, in applications where rotation is constant, intermittent or oscillating
  • They are the ideal bearing for advanced rotary index tables or any design where the bearing will mesh with other precision mechanical components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,864.25/each

Specifications

Dimensions

  • Outside Diameter  
    26.6670 in
  • Weight
    142 lbs

Details

  • Gear Type
    External Gear
  • Manufacturer Upc Number
    662729464121
  • Product Type
    Slewing Rings
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)