Motion
KT10138C3
Needle Roller Bearing - 10 mm Bore, 13 mm OD, 8 mm Width
MI ITEM #02880202
MFR #KT10138C3
Your Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 13 mm OD, 8 mm Width
MI ITEM #02880202
MFR #KT10138C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.08/each(List $16.19)

Overview

Mfr description
KT 10138C3 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    3370 N
  • Static Load Capacity
    3470 N
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT10138C3
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT10138C3 Needle Roller Bearing features a 10 mm bore diameter, 13 mm outside diameter, and 8 mm overall width, making it suitable for small mechanical assemblies, light industrial equipment, and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text