Motion
R56510L

POWER TEAM
R56510L

Locking Collar Hydraulic Cylinder Ram - Single Acting - Load Return, 565 ton Capacity, 10.000 in Stroke, 22.625 in Retracted, 32.625 in Extended
Mi Item #02880261
MFR #R56510L
Price$33,432.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
R56510L

Locking Collar Hydraulic Cylinder Ram - Single Acting - Load Return, 565 ton Capacity, 10.000 in Stroke, 22.625 in Retracted, 32.625 in Extended
Mi Item #02880261
MFR #R56510L

Mfr description
R56510L - 565 TON, 10" STROKE,
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,432.39/each

Specifications

Dimensions

  • Base to Port
    2.750 in
  • Bore Size
    12.000 in
  • Extended Height
    32.625 in
  • Nut Thickness
    3.125 in
  • Outside Diameter
    14.875 in
  • Piston Rod Diameter  
    12.000 in
  • Plunger Diameter
    12.0000 in;304.80 mm
  • Retracted Height
    22.625 in
  • Stroke  
    10.000 in
  • Weight
    1251.00 lbs

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    565 ton
  • Effective Area
    113.100 in²
  • Load Capacity
    565 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    1131.000 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    R
  • Tons at 10000 psi
    565.50 ton
  • Type
    Single Acting - Load Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)