Motion
SGN167-NF
Safety or Facility Sign or Label - Application: Hazardous Materials, 4 in High, 4 in Wide
MI ITEM #02880273
MFR #SGN167-NF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, 4 in High, 4 in Wide
MI ITEM #02880273
MFR #SGN167-NF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SGN167 NFPA DIAMOND LABELS

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Message Or Symbol
    Symbol Only
  • Shape
    Square
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue/Red/Yellow on White
  • Height
    4 in
  • Width
    4 in
  • Number Of Sides
    1
  • Standards Met
    29 CFR 1910.1200
  • Symbol Type
    NFPA Diamond Symbol
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text