1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Process Pumps and Equipment
General Pumps
Parts and Accessories
ALEMITE TOOLS & EQUIPMENT 387784
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALEMITE TOOLS & EQUIPMENT
387784
Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 11lb
MI ITEM #
02880384
MFR #
387784
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
387784 RESORVOIR
Specifications
Lubricant Type
Grease
Number Of Outlets
1
Capacity
11 lbs
Weight
14.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data