Motion
WHX106XHD
Engineering Chain - WHX106 Series, 106 / 6.0500 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02880398
MFR #WHX106XHD
Price$166.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - WHX106 Series, 106 / 6.0500 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02880398
MFR #WHX106XHD

Mfr description
WHX106XHD CHAIN, PLAIN, RIVETED
  • Priced per Foot
  • Shipped in Approx. 10 ft strands
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.88/ft

Specifications

Dimensions

  • Chain Overall Width
    4.9063 in
  • Engineering Chain Size & Pitch
    106 / 6.0500 in
  • Inside Width
    1.5000 in
  • Link Plate Height
    2.0000 in
  • Link Plate Thickness
    0.5000 in
  • Pin Diameter
    1.0000 in
  • Pin Length
    4.5938 in
  • Roller Diameter
    1.7500 in
  • Tensile Strength
    115000 lbs
  • Weight per Foot
    11.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    106 / 6.050 in
  • Finish Coating
    Rust Preventive Coating
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Alloy Steel, Induction Hardened
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon, Heat Treated
  • Series
    WHX106
  • Standards Met
    ASME B29.16M
  • Working Load Capacity
    10500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)