Motion
490111
490111 Engineering Chain - Welded Steel Heavy Duty Drag Chain Series, 480 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #02880401
MFR #490111
Price$246.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
490111 Engineering Chain - Welded Steel Heavy Duty Drag Chain Series, 480 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #02880401
MFR #490111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.40/ft

Specifications

Dimensions

  • Chain Overall Width
    15.0625 in
  • Engineering Chain Size & Pitch
    480 / 8.000 in
  • Inside Width
    11.0000 in
  • Link Plate Thickness
    0.6250 in
  • Outside Plate Height
    2.0000 in
  • Pin Diameter
    1.0000 in
  • Pin Length
    1.8125 in
  • Roller Diameter
    2.0000 in
  • Tensile Strength
    134000 in
  • Weight per Foot
    22.4 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    480 / 8.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon;Heat Treated
  • Manufacturer Catalog Number
    490111
  • Material
    Heat Treated, Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon;Heat Treated
  • Pin Material
    Medium Carbon;Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon;Heat Treated
  • Series
    Welded Steel Heavy Duty Drag Chain
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    22300 in-lbs

Overview

Mfr description
WDH480HD CHAIN, PLAIN, RIV W/O LUBE HOLE
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Made in the USA
  • Two-Piece Welded Barrel Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought