Specifications
Dimensions
- Dimensions4 x 17.875 x 8.375 in
- Height4 in
- Length17.875 in
- Outside Height4 in
- Outside Length17.875 in
- Outside Width8.375 in
- Overall Height4 in
- Overall Length17.875 in
- Overall Width8.375 in
- Width8.375 in
Details
- ColorBlue
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- MaterialIndustrial Grade Polymers
- NestingNesting
- Package Quantity12
- Weight Capacity20 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)