Motion
WHXR132R RIVETED 10.08 FT STRAND

REXNORD INC
WHXR132R RIVETED 10.08 FT STRAND

Engineering Chain - WHXR132 Series, 132 / 6.0500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #02880509
MFR #WHXR132R RIVETED 10.08 FT STRAND
Price$113.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR132R RIVETED 10.08 FT STRAND

Engineering Chain - WHXR132 Series, 132 / 6.0500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #02880509
MFR #WHXR132R RIVETED 10.08 FT STRAND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.96/ft

Specifications

Dimensions

  • Chain Overall Width
    6.31 in
  • Engineering Chain Size & Pitch
    132 / 6.0500 in
  • Inside Width
    3 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    1 in
  • Roller Diameter
    1-3/4 in
  • Tensile Strength
    85000 lbs
  • Weight
    13.50 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    132 / 6.050 in
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WHXR132
  • UPC_NO
    698210698522
  • Working Load Capacity
    15000 lb

Overview

Mfr description
WHXR132R WHX132 WELDED STEEL CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text