Motion
156XL100

MEGADYNE
156XL100

XL, 0.2000 in Pitch, 15.6000 in Pitch Length, 1.0000 in Width, 78 Teeth, Chloroprene Material
Mi Item #02880512
MFR #156XL100
Price$34.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
156XL100

XL, 0.2000 in Pitch, 15.6000 in Pitch Length, 1.0000 in Width, 78 Teeth, Chloroprene Material
Mi Item #02880512
MFR #156XL100

Mfr description
156XL100 TIMING BELT-XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.07/each

Specifications

Dimensions

  • Overall Length
    15.6000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    15.6000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    78
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)