Motion
SNL 3036

SKF
SNL 3036

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02884214
MFR #SNL 3036
Price$6,408.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3036

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02884214
MFR #SNL 3036

Mfr description
SNL3036 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,408.79/each

Specifications

Dimensions

  • Base To Bore Centerline  
    170 mm
  • Base Width
    7.09 in
  • Bolt Center To Center Length
    430 mm
  • Compatible Bore Diameter
    6.4375 in, 6.5000 in, 160 mm
  • Overall Height  
    333 mm
  • Overall Length  
    510 mm
  • Overall Width  
    230 mm
  • Weight
    145.42 lbs

Details

  • Compatible Bearing Series Part Num
    23036CCK/W33, C3036 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571810546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)