Motion
2B380-SF  SHEAVE

DODGE
2B380-SF SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02884333
MFR #2B380-SF SHEAVE
Your Price$2,209.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2B380-SF SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02884333
MFR #2B380-SF SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,209.92/each(List $2,762.40)

Overview

Mfr description
2B 38.0 QD SF

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Datum Diameter
    38.0000 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text