Motion
NAH30BNS
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 30 mm Rail Size, 124.6 mm Wide, Load Capacity: 46000 N
Mi Item #02884338
MFR #NAH30BNS
Price$531.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 30 mm Rail Size, 124.6 mm Wide, Load Capacity: 46000 N
Mi Item #02884338
MFR #NAH30BNS

Mfr description
NAH30BNS NH30 SLIDER STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.91/each

Specifications

Dimensions

  • Overall Height
    36 MM
  • Overall Length
    124.6 MM
  • Overall Width
    60 MM
  • Weight
    1.10 lbs

Details

  • Bearing Material
    Stainless Steel
  • Load Capacity
    46000 N
  • Measurement Standard
    Metric
  • Series
    LH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)