Motion
YET 208

SKF
YET 208

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Eccentric Collar Locking
Mi Item #02884535
MFR #YET 208
Price$166.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 208

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Eccentric Collar Locking
Mi Item #02884535
MFR #YET 208

Mfr description
YET208 40MM INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    43.20 mm
  • Weight
    1.33 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Max Rpm
    4800 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    19 kN
  • UPC_NO
    7316577295392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)