Motion
16010M
Sidekick® Leather Double Palm Glove with Fabric Back - M or Size 8, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
Mi Item #02884550
MFR #16010M
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidekick® Leather Double Palm Glove with Fabric Back - M or Size 8, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
Mi Item #02884550
MFR #16010M

Mfr description
16010M SIDE LEATHER PALM W/KEV
  • Heavy side-split cow leather
  • Rich chrome tanned
  • Durable rubberized cuffs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Safety Cuff, Fleece Lined, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Material Handling, Construction
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Fleece Lined Palm, Wing Thumb
  • Construction Description
    Premium A grade split side leather, heavy white canvas back, 2.5-inch rubberized safety cuff, sewn with DuPont Kevlar
  • Cuff Type
    Safety
  • Description
    Sidekick Series Select Side Split Leather Palm Work Gloves 2.5 Inch Rubberized Safety Cuff Sewn with DuPont Kevlar
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Fleece Lined
  • Protection Type
    General Protection
  • Series
    16010
  • Stitching Material
    DuPont Kevlar Thread
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)