Motion
VNB401B-25A
Process valve
Mi Item #02884559
MFR #VNB401B-25A
Price$92.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process valve
Mi Item #02884559
MFR #VNB401B-25A

Mfr description
VNB401B-25A AIR PILOTED VALVE
  • Air operated type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.58/each

Specifications

Dimensions

  • Orifice Diameter
    16 mm
  • Overall Height
    90 mm
  • Overall Length
    108 mm
  • Overall Width
    60 mm
  • Port 1 Size/Type
    1 BSPT
  • Weight
    1.4 kg

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    12 Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to +1 Mpa
  • Operating Temperature Range
    -5 to +99 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)