Overview
Mfr description
MY1B40TN-600L
- Bore sizes: 16, 20, 50, 63, 80, 100 mm
- Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
- Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
- Speed: 100~1000 mm/sec (w/o stroke adjustment bolt), 100~1500 mm/sec (external shock absorber)
- Long stroke option: up to 5000 mm (XB11), up to 3000 mm for 16 bore
- Auto switch capable
Specifications
- SeriesMY1B
- Cylinder StyleMechanically Jointed
- Guide TypeBasic Guide - Standard
- Bore Diameter
- Additional DetailsThe MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
- Stroke
- Cushion TypeAir Cushion
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Port Size1/4 NPT
- Piping TypeStandard Piping
- Port GenderFemale
- Stroke Adjuster TypeL = (Left: Low Load Shock Absorbers + Adjustment Bolts), (Right: Low Load Shock Absorbers + Adjustment Bolts)
- Mounting OrientationCeiling, Horizontal, Vertical, Wall
- Operating Temperature Range41 to 140 °F
- Overall Height84 mm
- Overall Width75 mm
- Overall Length940 mm
- Operating Pressure Range14 to 116 psi
- Minimum Operating Pressure14 psi
- Maximum Operating Pressure116 psi
- Proof Pressure174 psi
- Seal KitMY1B40-PS
- Manufacturer Catalog
- Mounting TypeBasic
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data