Motion
H791A-250-EG
25 scfm Port Size, NPTF, 250 scfm Max Flow
Mi Item #02884629
MFR #H791A-250-EG
Price$817.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 scfm Port Size, NPTF, 250 scfm Max Flow
Mi Item #02884629
MFR #H791A-250-EG

Mfr description
H791A-250-EG FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.86/each

Specifications

Dimensions

  • Minimum Flow Rate
    25 scfm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    250 scfm
  • Operating Medium
    Air and Other Compressed Gas
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)