Specifications
Dimensions
- Overall Height56 mm
- Overall Length80.8 mm
- Overall Width28 mm
- Port SizeOne-touch fitting for 8 mm
Details
- ActuationPiloted Solenoid
- Body MaterialResin
- Country of OriginJP
- Flow Coefficient Cv Flow Factor Kv0.33 to 0.39 Cv
- Maximum Operating Pressure0.6 Mpa2
- Number Of SolenoidsSingle
- Operating Pressure Range+0.01 to +0.6 MPa
- Operating Temperature Range-10 to +50 °C
- Response Time10 (ON) ms, 15 (OFF) ms
- Seal MaterialFluoroelastomer
- SeriesVQ
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption0.6 (Holding with Power Saving) W, 2.9 (Inrush with Power Saving) W
- Solenoid Supply Voltage24 V dc
- Standards MetJIS B 8375
Overview
Mfr description
VQ21A1-5YZ-C8-F VALVE, SOL
- Fluid: air, inert gas
- Operating pressure range: 0.01 to 0.6 MPa
- Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
- Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
- OFF Response time: 5ms or less
- Ambient/fluid temp: -10 to 50°C