Overview
Mfr description
521H30A320 RAIL Y=40MM
Specifications
- Measurement StandardMetric
- Rail StyleStandard
- Nominal Rail Size30 mm
- Accuracy ClassHigh Grade
- Operating Temperature Range-40 to 80º C
- Overall Length320 mm
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data