Motion
SH-BB
Quick Disconnect Idler Shaft Bushing - SH Bushing, 2.675 in Flg OD, 0.44 in Flg Thickness
MI ITEM #02884737
MFR #SH-BB
Price$428.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Shaft Bushing - SH Bushing, 2.675 in Flg OD, 0.44 in Flg Thickness
MI ITEM #02884737
MFR #SH-BB

Mfr description
SH-BB QD IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$428.54/each

Specifications

Dimensions

  • Barrel Length
    0.88 in
  • Bore Diameter
    0.4375 in
  • Bushing Size
    SH
  • Flange Outside Diameter
    2.675 in
  • Flange Thickness
    0.44 in
  • Length Through Bore
    1.312
  • Stocked Finished Bore
    1.259 in
  • Storage Dimension Height
    3.0625 in
  • Storage Dimension Length
    2.6875 in
  • Storage Dimension Width
    2.6875
  • Weight
    2.00 lbs

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Number Of Bolt Holes
    6
  • Radial Load Capacity
    1260 @ 100 RPM lb, 480 @ 1,800 RPM lb, 540 @ 1,200 RPM lb, 580 @ 1,000 RPM lb, 740 @ 500 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950262314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)